- Product Details
Alco Controls TG10A Thermo Valve
Alco Controls Ammonia Thermo Valve. Type: TG10A. Size of Flanged Line Connections: 1/2 in F.P.T.
Product Details
- Stock No: CBRE42
- Manufacturer: Alco Controls
- Model: TG10A
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 4
- Width (Inches): 6
- Height (Inches): 18
- Weight (LBS): 10
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!