Allegheny Bradford Corp. Shell and Tube Heat Exchanger
Allegheny Bradford Shell And Tube Heat Exchanger. Certified By Allegheny Bradford Corp. Serial No: 5783-01. National Board:114. Shell: MAWP: 150 PSI @ 300 F. MDMT: -20F @ 150. Tube: MAWP: 150 PSI @ 300 F, MDMT: -20F @150 PSI. Manufactured Date 1991. U-Tube Type with a Two Pass, Multi Pass way.
Product Details
- Stock No: BRUC05
- Manufacturer: Allegheny Bradford Corp.
- Serial Number: 5783-01
Shell & Tube Details
- Tube Material: Stainless Steel
- Number of Tubes: 16
- Tube Diameter (inches): 1
- Tube Length (inches): 110
- National Board Number: 114
- Inlets & Outlets Description: Inlet of 1.5 in Outlet of 4 in
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 124
- Width (Inches): 30
- Height (Inches): 80
- Weight (LBS): 850
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1991
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!