Allen Bradley Motor Control Center

Allen Bradley Motor Control Center

2003 Allen-Bradley Series-M Motor Control Center. Cat No: K CDMT40/1. Bus ratings: 600 VAC (max). Horizontal power: 600 amps. Vertical power (ea. side): 300 amps. 60 Hz. 3 phase. Power supply: 208-480 V, 3 phase, control supply: 100-240 VAC, 47-63 Hz, control circuit fuse: 10 amps (max). Allen-Bradley Series-A, Cat. No: 825-MCM20. Overall dimensions: 2 ft. 10 in L x 1 ft. 10 in. W x 7 ft. 6 in. H.(H11).

Product Details

  • Stock No: CSRW004B.
  • Manufacturer: Allen-Bradley
  • Serial Number: P947702

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • If Multiple Motors, Motor Descriptions vs specs: Bus ratings: 600 VAC (max). Horizontal power: 600 amps. Vertical power (ea. side): 300 amps. 60 Hz. 3 phase. Power supply: 208-480 V, 3 phase, control supply: 100-240 VAC, 47-63 Hz, control circuit fuse: 10 amps (max).

Dimensions:

  • Length (Inches): 34
  • Width (Inches): 22
  • Height (Inches): 90

Additional Product Details

  • Year of Manufacture: 2003
Allen Bradley Motor Control Center
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed