Allen-Bradley Motor Control Center

Allen-Bradley Motor Control Center

Allen-Bradley Motor Control Center. Overall dimensions: 161 L x 18 W x 95 H.(H11).

Product Details

  • Stock No: SCJC309.15-02
  • Manufacturer: Allen-Bradley

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 161
  • Width (Inches): 18
  • Height (Inches): 95

Additional Product Details

Allen-Bradley Motor Control Center
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed