Allen-Bradley RediPanel Pushbuttons I/O Control Panel Modules with Stainless Steel Enclosure

Allen-Bradley RediPanel Pushbuttons I/O Control Panel Modules with Stainless Steel Enclosure

(2) Allen-Bradley RediPanel Pushbutton I/O Control Panel Modules with Stainless Steel Enclosure. Cat. No: 2705-P21C1. Power supply: 120/240 VAC. Foxboro Electrodeless Conductivity Analyzer. Model: 873EC-AIYFNZ-7, Ref. No: 324887F10, Origin: 5S0221. Calibration: 0-100 MS/CM, power supply: 120 VAC, 50/60 Hz. This I/O Controller is designed to be mated with a progRam Industriesmable logic controller (PLC) for automation of industrial processes, such as control of machinery on factory assembly lines. Overall dimensions: 4 ft. 3 in. L x 1 ft. 9 ½ in. W x 4 ft. 5 in. H.(H11).

Product Details

  • Stock No: DTTC2079.
  • Manufacturer: Allen-Bradley
  • Model: RediPanel
  • Serial Number: 2705-P21C1 (cat. #)

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

Allen-Bradley RediPanel Pushbuttons I/O Control Panel Modules with Stainless Steel Enclosure

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed