Allen-Bradley SMC-2 Smart Motor Controller Soft Start - 10 HP

Allen-Bradley SMC-2 Smart Motor Controller Soft Start - 10 HP

Allen-Bradley SMC-2™ Smart Motor Controller Soft Start. Cat #150-A35NA-ND. Maximum HP rating: 10. Maximum kW ratings 8.5-10. Electrical requirement: 200 to 240V, 50/60 Hz, 3 phase.(ACN9).

Product Details

  • Stock No: MDFF067.3a
  • Manufacturer: Allen-Bradley
  • Model: SMC-2

Previous Refrigerant

Motor Details

  • Motor Horsepower(HP): 10

Dimensions:

  • ACN: 9

Additional Product Details

Allen-Bradley SMC-2 Smart Motor Controller Soft Start - 10 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed