- Product Details
Allen-Bradley Variable Frequency AC Drive - 3HP
(4) Allen-Bradley Variable Frequency AC Drive - 3HP. Model: 1336. S/N: MF01AD64. Provides constant torque. Input: 9.2 Amps, 50/60 Hz, 380/415/460 V, 6.1/6.6/7.3 KVA. Output: 9.6 Amps, 0-250 Hz, 380/415/460 Volts, 6.3 /6.9/7.6 KVA. Overall dimensions: 11 in. L x 9 in. W x 19 in. H.
Product Details
- Stock No: HDDP065.a
- Manufacturer: Allen-Bradley
- Model: 1336
- Serial Number: MF01AD64
Previous Refrigerant
Motor Details
- If Multiple Motors, Motor Descriptions vs specs: Input: 9.2 Amps, 50/60 Hz, 380/415/460 V, 6.1/6.6/7.3 KVA. Output: 9.6 Amps, 0-250 Hz, 380/415/460 Volts, 6.3 /6.9/7.6 KVA.
- Motor Horsepower(HP): 3
Dimensions:
- Length (Inches): 11
- Width (Inches): 9
- Height (Inches): 19
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!