Allen-Bradley Variable Frequency Drive

Allen-Bradley Variable Frequency Drive

Allen-Bradley Variable Frequency Drive. Model: 1336. Input: 680-750 VDC, 5.0 ADC (RMS). For use with 380-460 VAC AF Drives. Output: Heat dissipation 750 watts maximum. Overall dimension: 8 in. L x 7 in. W x 18 in. H.

Product Details
  • Stock No: HDDP065C.a
  • Manufacturer: Allen-Bradley
  • Model: 1336
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • If Multiple Motors, Motor Descriptions vs specs: Input: 680-750 VDC, 5.0 ADC (RMS). For use with 380-460 VAC AF Drives. Output: Heat dissipation 750 watts maximum.
Dimensions:
  • Length (Inches): 8
  • Width (Inches): 7
  • Height (Inches): 18
Additional Product Details
Allen-Bradley Variable Frequency Drive
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed