Aloe Vera Leaf Fillet Machine

Aloe Vera Leaf Fillet Machine

Aloe Vera Leaf Fillet Machine. Makes 1 in. wide cuts. Number of rotating blades: (6) 3 in. dia. Distance between blades: 1 in. Maximum leaf width: 6 in. Infeed conveyor belt width: 7 in. W. Discharge conveyor belt width: 7 in. W. Magnetek Electric Motor, 1/2 hp, 1725 rpm, 115/208-230 V, 9/3.5-3.6 amps, 60 Hz, single phase. Dayton Drive, ratio of 15.1, 115 rpm (final). Conveyor infeed/exit height: 36 in. Outlets: (1) 10 in. L x 12 in. W product discharge chute, (1) 33 in. L x 8 in. W bi-product discharge chute. Overall dimensions: 8 ft. 4 in. L x 2 ft. 4 in. W x 3 ft. 8 in. H.

Product Details
  • Stock No: 75.GALO3
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: MagneTek
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1725
  • Motor Voltage: 115/208-230
  • Motor Amps: 9/3.5-3.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 2
Dimensions:
  • Length (Inches): 100
  • Width (Inches): 28
  • Height (Inches): 44
  • Weight (LBS): 300
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Aloe Vera Leaf Fillet Machine
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed