Alpheus PLT-5X CO2 Miniblast Dry Ice Cleaner

Alpheus PLT-5X CO2 Miniblast Dry Ice Cleaner

2002 Alpheus PLT-5X CO2 Miniblast™ Dry Ice Cleaner. Model: PLT- 5X. Maximum feed capacity 10 lbs./minute. Electrical requirement: 120V, 12 amps, 60 Hz, 1 phase. Features include: stainless steel construction, available blasting pressures from 20-120 PSI using wands with of either 1 or 2 inch wide openings with a 12 inch extension available for either. Approximate length of hose is 900 ft.
Using commercially available dry ice pellets that are manufactured from CO2 recaptured as a byproduct from other industrial processes, the Miniblast™ PLT-5X is a green alternative to blast cleaning as the dry ice disappears on impact with targeted surface. Hours on machine are: 279.6. Overall dimensions: 4 ft. L x 4 ft. 6 in. W x 4 ft. H.(ACN149).

Product Details

  • Stock No: SGMPM065.90a
  • Manufacturer: Alpheus
  • Model: PLT-5X
  • Serial Number: 72779C447

Previous Refrigerant

Motor Details

  • Motor Voltage: 120
  • Motor Amps: 12
  • Motor Hertz (Hz): 60
  • Motor Phases: 1

Dimensions:

  • Length (Inches): 48
  • Width (Inches): 54
  • Height (Inches): 48
  • ACN: 149

Additional Product Details

  • Year of Manufacture: 2002
Alpheus PLT-5X CO2 Miniblast Dry Ice Cleaner
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed