- Product Details
AMBEC Stainless Steel Table Top Conveyor Extension
AMBEC Stainless Steel Table Top Conveyor Extension w/ Dual Dayton Polishers/Cleaners. 4-1/2 in. Maximum conveyor belt width. Dart Speed Controller. Dayton Polishers: 90V, 1.5 amps. Overall Dimensions: 154 in. L x 36 in. W x 18 in. H.
Product Details
- Stock No: DTWA353J.
- Manufacturer: AMBEC
Conveyor Details
- Conveyor Type: Miscellaneous Conveyors
- Conveyor Width (inches): 4.5
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Dayton
- Motor Voltage: 90
- Motor Amps: 1.5
Dimensions:
- Length (Inches): 154
- Width (Inches): 36
- Height (Inches): 18
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
















