- Product Details
American Sterilizer Company Isothermal Steam Autoclave Sterilizer - 13 Cu. Ft.
American Sterilizer Company Isothermal Steam Autoclave Sterilizer. Model: 57CR, type: ME-24-36-R. Approximate capacity: 13 cu. ft. with (3) adjustable racks. Features an American Cyclomatic Control with reset timer and a temperature chart recorder. Overall dimensions: 3 ft. 3 in. L x 5 ft. 6 in. W x 5 ft. 6 in. H. Inside dimensions: 23 in Wide x 43 in. Deep x 23 in. High.
Product Details
- Stock No: SCJC183.5
- Manufacturer: American Sterilizer Company
- Model: 57CR
- Serial Number: 309784
HTST Details
- HTST Part Type: Steam Sterilizer
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 39
- Width (Inches): 66
- Height (Inches): 66
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!