Ammonia Accumulator - 130 Gallons

Ammonia Accumulator - 130 Gallons

Ammonia Accumulator. Approximate capacity: 130 gallons. Inside straight wall dimensions: 1 ft. 8 in. dia. x 8 ft. H. (1) Liquid level float switch and (1) pressure relief valve. Inlets: (1) 3 in. dia. port, (1) 2 in. dia. port. Outlets: (1) 3 in. dia. port, (1) 2 in. dia. port. Overall dimensions: 3 ft. 2 in. dia. x 9 ft. 9 in. H.(HB1)

Product Details

  • Stock No: KWBF201.2
  • Manufacturer: Not Specified

Tank Details

  • Refrigeration Tank Type: Accumulator
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 20
  • Tank Length (Inches): 96
  • Tank Estimated Capacity (Gallons): 130
  • Tank Inlets & Outlets Description: Inlets: (1) 3 in. dia. port, (1) 2 in. dia. port. Outlets: (1) 3 in. dia. port, (1) 2 in. dia. port.

Pump Details

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Width (Inches): 38
  • Height (Inches): 117

Additional Product Details

Ammonia Accumulator - 130 Gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed