- Product Details
Amot Controls 1-1/2ELCT14005 Cast Iron Valve ( 1-1/2", NPT)
Amot Control Cast Iron Valve with NPT ends. Model: 1 1/2ELCT14005, Serial No: B9612. End Connections: NPT. Max Pressure: 350 PSI. The 1 1/2 Model EL Valve is an internally sensing, 3-way thermostatic control valve with a cast iron body. It provides accurate and reliable temperature regulation in a variety applications where fluids are mixed or diverted, depending on their temperatures.
Product Details
- Stock No: REP64
- Manufacturer: Amot Controls
- Model: 1 1/2 ELCT14005
- Serial Number: B961
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 4
- Width (Inches): 2
- Height (Inches): 4
- Weight (LBS): 3
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!