Amscomatic Conveyor Bag Sealer

Amscomatic Conveyor Bag Sealer

Amscomatic Conveyor Bag Sealer. Model: H-175-FA-15-14-REV. Sealing speed range: 50 to 100 feet-per-minute. Electrical requirements: 110V, 18.4 amps, 50/60Hz and 1 phase. The Amscomatic H-175 is a conveyor / sealer designed for high-speed poly bag sealing and can address various production applications. Features include digital heat controls, a sensor designed to prevent improperly positioned bags from being sealed, and a product pull-up system helps ensure tight packaging by moving the bagged item as close to the sealing discs as possible. To accommodate products of varying thickness, the sealer head on the H-175 is designed to raise and lower at the touch of a switch. The H-175 is equally effective with manual and automatic feeds. The H-175 can be easily integrated with other Amscomatic equipment into an automatic folding / bagging / sealing system. Approximate overall dimensions: 14 ft. 2 in. L x 5 ft. W x 3 ft. 10 in. H.(H10)(ACN108).

Product Details

  • Stock No: SSND141.9
  • Manufacturer: Amscomatic / M&R
  • Model: H-175-FA-15-14- REV
  • Serial Number: H-1403-97

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 170
  • Width (Inches): 60
  • Height (Inches): 46
  • Weight (LBS): 1800
  • ACN: 108

Additional Product Details

Amscomatic Conveyor Bag Sealer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed