AMT Centrifugal Pumps

AMT Centrifugal Pumps

(2) AMT Centrifugal Pumps. Model: 3152-98. Flow rate for new pump is 150 gpm with required horsepower and pressure at 70 psi. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. AMT Heavy Duty Straight Centrifugal pumps are suited for liquid and chemical transfer, heating and cooling, recirculation, booster service and other industrial applications. Impeller diameter: 5-1/2 in. Emerson Motor, 5 hp, 2845/3495 rpm, 190/380- 208-230/460 V, 15.8/7.9-14.4-12.8/6.4 amps, 50/60 Hz, 3 phase. Inlets: (1) 2-1/2 in. dia. port. Outlets: (1) 2 in. dia. port. Overall dimensions: 1 ft. 10 in. L x 1 ft. 2 in. W x 9-1/2 in. H.(ACN12).

Product Details
  • Stock No: RPCN205C
  • Manufacturer: AMT
  • Model: 3152-98
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
AMT Centrifugal Pumps
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed