- Product Details
Anderson Machine 18 Head Inline / Rear Discharge Volumetric Filler
Anderson Machine 18 Head Inline / Rear Discharge Volumetric Filler. Stainless steel. Helix style container infeed. The machine would receive a 'slug' of 18 empty containers - an orienting device would index 18 containers under a walking beam filling head (fixed height nozzles, no-dive) and the filled containers would exit the machine directly into a cooling tunnel. Enclosed and heated filling area (previous product needed to be filled hot @ 62 degrees C / 143.6 °F). Filling area was heated with air blown through a steam heated coil. Product Sizing Last running a 1.6oz fill. Current Application Still installed / Deodorant. Overall dimensions 12 ft. L x 6 ft. W x 8 ft. H.(H17).
- Stock No: ENAE58322.
- Manufacturer: Anderson
- Filler/Capper Type: Gravity Filler
- Inline/Rotary: Inline
- # of Heads: 18
- Cap Hopper Included: No
- Cap Chute Included: No
- Includes Capper? No
- Motor Included? No
- Length (Inches): 144
- Width (Inches): 72
- Height (Inches): 96
- Previously Used With: Product Sizing Last running a 1.6oz fill. Current Application Still installed / Deodorant.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

























