APV 12,000 lb./hr. HTST System Stainless Steel

APV 12,000 lb./hr. HTST System Stainless Steel

APV 12,000 lb./hr. Stainless Steel HTST System with R51 Press with Hydraulic Open and Close, S/N 24297, 3 in. Stainless Steel Insulated Holding Tube, Balance tank, Tri-Clover TSK4 Positive Pump, Model: 372265, S/N 01-5-9374 and Anderson AV-9900 Automated Controls with new gaskets. Duty 1 Whole Egg / Egg White 12,000 pph 34-123-146-57-34 using 100 gpm 148 degree hot water and 90 gpm 33 degree Glycol Duty 2 Plain Yolk 6,400 pph 34-119-146-61-37 using 100 gpm 149 degree hot water and 90 gpm 33 degree Glycol

Product Details

  • Stock No: 500.ME88a.160
  • Manufacturer: APV
  • Serial Number: 24297

HTST Details

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV 12,000 lb./hr. HTST System Stainless Steel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed