APV 2-2 1/2 Centrifugal Pump (7.5 HP)
APV Stainless Steel Puma Pump. Serial no. P1160. Size: 2-2 ½. Brook Crompton Parkinson motor: 7.5 Hp, 3420 Rpm, 575 V, 7.5 A, 60 Hz, 3 Phase. (1) 5-1/4 in. dia. impeller. Overall Dimensions 2 ft. 1 in. L x 1ft. 1/2 in. W x 1 ft. 1-1/2 in. H.
Product Details
- Stock No: ENDX721.1a
- Manufacturer: APV
- Model: 2-2 1/2
- Serial Number: P1160
Pump Details
- Pump Type: Centrifugal
- Impeller Diameter (inches): 5.25
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Brook
- Motor Horsepower(HP): 7.5
- Motor RPM: 3420
- Motor Voltage: 575
- Motor Amps: 7.5
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 25
- Width (Inches): 12.5
- Height (Inches): 12.5
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!