APV Air Actuated Valve

APV Air Actuated Valve

APV Air Actuated Valve. Maximum air pressure: 150 psi. Minimum air pressure: 70 psi. Inlets/Outlets: (2) 1-1/2 in. S-Line fitting. Overall dimensions: 5 in. L x 3-3/4 in. W x 1 ft. 2-3/4 in. H.

Product Details
  • Stock No: BZCH543B
  • Manufacturer: APV
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 5
  • Width (Inches): 3.75
  • Height (Inches): 14.75
Additional Product Details
APV Air Actuated Valve
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed