APV Amerio 35 Plate Freezer -

APV Amerio 35 Plate Freezer -

APV AMERIO automatic contact plate freezer MODEL 35 oversized. (previously used by MeadowGold Dairy) with 14 stations/15 aluminum plates --96-1/4 gross wide (92 net freezing surface) x 144 long with stainless steel reinforced ammonia hoses (1 suction & ½ liquid) + four extra sets of hoses & hose manifolds & all fittings for connections in/out of plates and connections to suction and discharge manifolds, complete Frame, catch arms, hydraulic cylinders with yokes, loader/unloader push arm assembly, hydraulic power unit assembly, stainless steel push button relay control panel, and liquid & suction vertical headers. Unit complete with stainless steel enclosure, microswitches and controls on the Frame; front and discharge conveyors; and stainless steel steps/platforms front & back. The base has been cut in half to make this a legal wide load -cut so it can be welded back together when installed. And two HANSEN 5hp hermetic ammonia pumps w/ control valves. Maximum width is 8 ft. 8 in. wide (one piece) and maximum height is 9 ft. 6 in.

Product Details

  • Stock No: 1100.QQ1a
  • Manufacturer: APV
  • Model: Amerio 35

Plate Chiller Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Amerio 35 Plate Freezer -

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed