APV Crepaco 3DL Homogenizer - 2000 PSI

APV Crepaco 3DL Homogenizer - 2000 PSI

APV Crepaco Homogenizer. Model: 3DL-412. S/N: C-4040. Dwg: 06B-P-376677. Maximum capacity: 1000 gph. Plunger Diameter: 1.435 in. Spring-loaded, poppet valve cylinders. Two stage manual valve assembly. Pressure probe installed. Maximum pressure at 1000 GPH: 2000 PSI. Leeson Electric Motor, 30 hp, 1760 rpm, 230/460 V, 71/35.5 amps, 60 Hz, 3 phase. Inlet: (1) 2 in. S-line fitting. Outlet: (1) 1-1/2 in S-fitting. Overall Dimensions: 5ft. 3 in. L x 3ft. W x 5ft. 3-1/2 in. H. (ACN1000-81).

Product Details

  • Stock No: HDST196.22a
  • Manufacturer: APV
  • Model: 3DL-412
  • Serial Number: C-4040

Homogenizer Details

  • Rated Capacity (GPH): 1000
  • Maximum Operating Pressure (PSI): 3500
  • Number of Stages: 2
  • Valve Seats Type: Poppet

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 30
  • Motor RPM: 1760
  • Motor Voltage: 230/460
  • Motor Amps: 71/35.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 63
  • Width (Inches): 36
  • Height (Inches): 63.5
  • ACN: 1000-81

Additional Product Details

APV Crepaco 3DL Homogenizer - 2000 PSI
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed