APV Crepaco 5DD Homogenizer - 1600 PSI

APV Crepaco 5DD Homogenizer - 1600 PSI

APV Crepaco 5 Cylinder Homogenizer. Model: 5DD775. Rated capacity: 2,430 GPH at 1,600 PSI with (5) 1-3/4 in. dia. plungers. Pressure and flowrate can be modified/adjusted to suit your needs. Pulley dia: 11-3/8 in. driver, 3 ft. 8 in. driven. Maximum PSI: 2500. Lincoln motor: S/N: 1466996, 125 HP, 1185 RPM, 460 V, 154 A, 60 Hz, 3 Phase. Dayton motor: Model: 9ZN53. 1 HP, 1725/1425 RPM, 230/460 V, 3.6/4.0//1.8/2.0 A, 60/50 Hz, 3 Phase. Inlets/outlets: (2) 3 in. S-line. (1) 1 in. port. Overall dimensions: 7 ft. 1 in. L x 4 ft. 10-1/2 in. W x 6 ft. 9-1/2 in. H.

Product Details

  • Stock No: TACJ0307A.40
  • Manufacturer: APV
  • Model: 5DD775
  • Serial Number: 3054

Homogenizer Details

  • Rated Capacity (GPH): 2430
  • Maximum Operating Pressure (PSI): 1600
  • Number of Stages: 2
  • Valve Seats Type: Poppet

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) 125 hp Lincoln motor and (1) 1 hp Dayton motor

Dimensions:

  • Length (Inches): 85
  • Width (Inches): 58.5
  • Height (Inches): 81.5

Additional Product Details

APV Crepaco 5DD Homogenizer - 1600 PSI
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed