APV Crepaco 5DD Homogenizer - 2000 PSI

APV Crepaco 5DD Homogenizer - 2000 PSI

APV Crepaco Homogenizer. Model: 5DD425. Maximum capacity: 2,205 gph at 2,000 psi. Minimum capacity: 800 gph. Pressure and flowrate can be modified/adjusted to suit your needs. 2-Stage manual valve assembly. Plunger Size: 1.437 in. Has tapered seat poppet valve cylinders. Reliance electric motor, 40 hp, 1775 rpm, 208 V, 107 amps, 60 Hz, 3 phase. Pulley ratio: 9.48. Final speed: 200 rpm. Inlets: (1) 2-1/2 in. dia. ACME fitting. Outlets: (1) 1-1/2 in. dia. ACME fitting. Overall dimensions: 5 ft. 6 in. L x 4 ft. W x 5 ft. 7 in. H.

Product Details

  • Stock No: HDDP129.14
  • Manufacturer: APV
  • Model: 5DD425
  • Serial Number: 2929

Homogenizer Details

  • Rated Capacity (GPH): 2205
  • Maximum Operating Pressure (PSI): 2000
  • Number of Stages: 1
  • Valve Seats Type: Poppet

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 40
  • Motor RPM: 1775
  • Motor Voltage: 208
  • Motor Amps: 107
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 66
  • Width (Inches): 48
  • Height (Inches): 67

Additional Product Details

APV Crepaco 5DD Homogenizer - 2000 PSI
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed