APV Crepaco 5DL Homogenizer - 1800 PSI

APV Crepaco 5DL Homogenizer - 1800 PSI

APV Crepaco 5 Cylinder Homogenizer. Model no: 5DL425. Serial no: Rated capacity at 2,500 GPH and 1,800 PSI. (5) 1-1/2 in. dia. plungers. Pressure and flowrate can be modified/adjusted to suit your needs. Pulleys dia: 5-1/4 in. driver, 2 ft. 8 in. driven. Reliance Electric Company motor: 50 Hp, 1765 RPM, 208 V, 137 A, 60 Hz, 3 phase. Inlets/Outlets: (1) 3 in. S-line. (1) 2 in. acme. Overall dimensions: 5 ft. L x 4 ft. ¾ in. W x 5 ft. 9-1/2 in. H.

Product Details

  • Stock No: TACJ0442.55
  • Manufacturer: APV
  • Model: 5DL425
  • Serial Number: D-2675

Homogenizer Details

  • Rated Capacity (GPH): 2500
  • Maximum Operating Pressure (PSI): 1800
  • Number of Stages: 1
  • Valve Seats Type: Poppet

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 50
  • Motor RPM: 1765
  • Motor Voltage: 208
  • Motor Amps: 137
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 60
  • Width (Inches): 48.75
  • Height (Inches): 69.5

Additional Product Details

APV Crepaco 5DL Homogenizer - 1800 PSI
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed