APV Crepaco 5DL Homogenizer - 2000 PSI

APV Crepaco 5DL Homogenizer - 2000 PSI

APV Crepaco Multi-Flo Homogenizer. Model: 5DL-770. S/N: E-6985. Output capacity: approximately 5000 gph at 2000 psi. Maximum rated pressure: 2000 PSI at 1200 and 900 rpm. Pressure and flowrate can be modified/adjusted to suit your needs. Two-speed motor: 125 / 94 HP, 230V, 60 Hz, 3 phase. Features include: Tungsten carbide plungers, replaceable seats, a two-stage derby / hydro actuator, and high temperature warning sensor.

Product Details

  • Stock No: HDDC319.60
  • Manufacturer: APV
  • Model: 5DL-770
  • Serial Number: E-6985

Homogenizer Details

  • Rated Capacity (GPH): 5000
  • Maximum Operating Pressure (PSI): 2000
  • Number of Stages: 2
  • Valve Seats Type: Poppet

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) 125 hp Reliance Electric twospeed motor (1) 0.5 hp Hydraulic pump with twospeed Leeson motor

Dimensions:

  • Length (Inches): 81.5
  • Width (Inches): 59
  • Height (Inches): 84

Additional Product Details

APV Crepaco 5DL Homogenizer - 2000 PSI
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed