- Product Details
APV Crepaco 5DS Homogenizer - 1600 PSI
APV Crepaco Homogenizer. Model: 5DS650. Output rating: 6900 gph at 1600 psi. with 2-3/4 in. dia. plungers. Pressure and flowrate can be modified/adjusted to suit your needs. 2-stage hydraulic valve assembly. Spring loaded poppet valve cylinders. Maximum working pressure: 2500 psi. Lincoln Motor, 125 hp, 1185 rpm, 333 rpm (final), 460 V, 158 amps, 60 Hz, 3 phase. Motor pulley diameter: 12-3/8 in. Gear pulley diameter: 44 in. Pulley ratio: 0.28. John Barnes Pump with Lesson Motor, 1/2 hp, 725/1425 rpm, 208-230/460 V, 2.0-2.2/1.0-1.1 amps, 60/50 Hz, 3 phase. Inlets: (1) 3 in dia. ACME fitting. Outlets: (1) 3 in. dia. ACME Fitting. Overall dimensions: 7 ft. 1 in. L x 5 ft. W x 6 ft. 8-1/2 in. H.
Product Details
- Stock No: RCCB185.39a
- Manufacturer: APV
- Model: 5DS650
- Serial Number: C1155
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: (1) 125 hp Lincoln Motor and (1) 0.5 hp John Barnes Pump with Lesson Motor
Dimensions:
- Length (Inches): 85
- Width (Inches): 60
- Height (Inches): 80.5
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!