APV Crepaco Positive Displacement Pump R-Series

APV Crepaco Positive Displacement Pump R-Series

APV Crepaco Positive Displacement Pump R-Series. Model: R6R. S/N: H-6034-94. Nominal capacity: 150 gpm @ 800 rpm. Displacement per 100 revolutions: 29 gpm. Motor with Reeves Variable Speed Module, size: 331, ratio: 6.2, output speeds: 520 rpm maximum, 104 rpm minimum. Complete parts interchangeable. Easy disassembly and cleanup, low maintenance. Typical applications: fruit cocktail, yogurt, alcoholic beverages, dough’s, chocolate and shampoo. Inlet/outlets: (2) 3 in. S-line fittings. Overall dimensions: 3 ft. 8 in. L x 1 ft. 5 in. W x 3 ft. 2 in. H.

Product Details
  • Stock No: ERCS001.
  • Manufacturer: APV
  • Model: R6R
  • Serial Number: H-6034-94
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Crepaco Positive Displacement Pump R-Series
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed