- Product Details
APV Crepaco R-Series Positive Displacement Pump
APV Crepaco R-Series Positive Displacement Pump. Model: R4R. Material of Construction: 316 stainless steel. Maximum Capacity: 160 gpm. Displacement per Revolution: 0.175 gal. APV Crepaco pumps are known for their rugged, long-lasting, and efficient performance. Every pump in the line has standard a stainless steel body, resilient molded rotors, and a heavy duty cast iron gear case which provides long-lasting, economical service over a wide range of products and applications. Its vented cover limits the discharge pressure at a predetermined setting. Pump cover not included. Overall dimensions: 1 ft. 2 in. L x 8-1/2 in. W x 1 ft. 1-1/2 in. H.
Product Details
- Stock No: IME24013
- Manufacturer: APV
- Model: R4R
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!