APV Crepaco R-Series Positive Displacement Pump

APV Crepaco R-Series Positive Displacement Pump

APV Crepaco R-Series Positive Displacement Pump. Model: R3TS. S/N:10050391-1-1104. Flow rate for new pump is 40 gpm with required horsepower and pressure at 150 psig. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. APV Crepaco R-series pumps are known for their rugged, long-lasting, efficient performance. Every pump in the line has as standard a stainless steel body, resilient molded rotors, and a heavy cast iron gear case, which provides long-lasting, economical service over a wide range of products and applications, easy disassembly and cleanup, low maintenance. Leeson electric motor, 3 hp, 1770 rpm, 209-230/460 V, 8.2/4.1 amps, 60 Hz, 3 phase. Pump is belt driven. Driver pulley diameter: 3-1/4 in. Driven pulley diameter: 1 ft. 3-1/2 in. Ratio: 4.76. Final rpm: 372. Inlets/outlets: (2) 1-1/2 in. diameter S-Line fittings. Overall dimensions: 2 ft. 5-3/4 in L x 1 ft. 5 in. W x 1 ft. 8 in. H.

Product Details
  • Stock No: RGMP003.5
  • Manufacturer: APV
  • Model: R3TS
  • Serial Number: 10050391-1-1104
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Crepaco R-Series Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed