- Product Details
APV Crepaco R-Series Positive Displacement Pump
APV Crepaco R-Series Positive Displacement Pump. Model: R2. S/N: 10876. Capacity: 2.2 gpm. Displacement per Revolution: 0.015. Reliance SXE Electric Motor, 1 hp, 1725 rpm, 230/460 V, 3.0/1.5 amps, 60 Hz, 3 phase. Reliance Electric Speed Reducer, ratio: 11.4, final rpm: 151.3 rpm, torque: 865 lb-in. Vented cover limits the discharge pressure at a predetermined setting. Inlets/outlets: (2) 1 ½ in. dia. ACME fittings. Overall dimensions: 3 ft. L x 1 ft. 1 in. W x 1 ft. 1 ½ in. H.
Product Details
- Stock No: SFF445.3
- Manufacturer: APV
- Model: R2
- Serial Number: 10876
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!