- Product Details
APV Gaulin G132 Ball Valve Homogenizer - 2900 PSI
1998 APV Gaulin Homogenizer. Model: G132Q-3BX. Max capacity of 3846 GPH. Max Working Pressure: 2,900 PSIG. Pressure and flowrate can be modified/adjusted to suit your needs. Ball valves. 2-3/4 in. (70mm) plungers. Anderson controls. Marathon Electric motor: 125 HP, 1780 RPM, 460V, 146 A, 60 Hz, 3-phase. Lube pump motor: TEFC, 1/2 hp, 3 phase, 60 Hz, 230/460 volts, 1800 rpm. Hydraulic pump motor: TEFC, 1/3 hp, 3 phase, 60 Hz, 230/460 volts, 1800 rpm. Inlet/outlet: (2) 3 in. S-line. Inlet/outlet: (2) 3 in. tri-clamp. Approximate weight: 12,500 lbs. Overall dimensions: 6 ft. 2-1/2 in. L x 9 ft. 3 in. W x 4 ft. 10-1/2 in. H.(ACN2284-98).
Product Details
- Stock No: SFPC034.275
- Manufacturer: APV
- Model: G132
- Serial Number: 19982410097
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 3
- If Multiple Motors, Motor Descriptions vs specs: (1) 125 hp Marathon Electric motor, (1) 0.5 hp Lube pump motor and (1) 0.33 hp Hydraulic pump motor
Dimensions:
- Length (Inches): 74.5
- Width (Inches): 111
- Height (Inches): 58.5
- ACN: 2284-98
Additional Product Details
- Year of Manufacture: 1998
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!