- Product Details
APV Gaulin Homogenizer
APV Gaulin Homogenizer. Model: 1057 M12 3TP SX. Maximum capacity: 1057 gph. 2-stage hydraulic valve assembly. 1-1/2 in. dia. plungers. Spring loaded poppet valve cylinders. Maximum cylinder design pressure: 3000 psig. Reliance Electric Motor, 40 hp. Driver pulley diameter: 9 in. Driven pulley diameter: 1 ft, ratio: 0.75, rpm out: 1327 (final). Hydraulic pump with Baldor Industrial Motor, 3/4 hp. Inlets: (1) 3/4 in. dia. S-line fittings. Outlets: (1) 1-1/4 in. dia. S-line fittings. Overall dimensions: 4 ft. L x 3 ft. 4 in. W x 3 ft. 11 in. H. Missing: (1) Oil Level Sight Glass. Needs: (all) Packing.(ACNXX-86)
- Stock No: BIIR9001.80
- Manufacturer: APV
- Model: 1057 M12 3TP SX
- Serial Number: 48610036
- Product Purchased From: Soda Manufactorer
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









