APV Gaulin Homogenizer G90 Series

APV Gaulin Homogenizer G90 Series

APV Gaulin Homogenizer. Model: 1200 G90-8B. Maximum rated capacity: 1200 gph. Maximum working pressure: 8000 psi. 2-Stage hydraulic valve assembly. Plunger diameter: 1- 5/8 in. Ball valve cylinders. Other features include: twin herringbone-transmission and pressurized lubrication systems. (2) hydraulic pumps with two Baldor Electric motors: ½ hp and 1/4 hp, 230/400 / 220/380 V, 1.65/0.95 / 1.3/0.75 amps, 60 Hz, 3 phase. Marathon electric motor, 125 hp, 1780 rpm, 460 V,146 amps, 60 HZ, 3 phase. Driver pulley diameter: 11-1/2 in. Driven pulley diameter : 1 ft. 11-3/4 in. Ratio: 2.07. Final rpm: 860. Inlets/Outlets: (2) 2 in. dia. S-Line. Overall dimensions: 8 ft. 2 in. L x 4 ft. 8 in. W x 4 ft.8 in. H.

Product Details

  • Stock No: NAXE04
  • Manufacturer: APV
  • Model: 1200-G90-8B
  • Serial Number: 19982410004

Homogenizer Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Gaulin Homogenizer G90 Series
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed