APV Gaulin MS45 Homogenizer - 3000 PSI

APV Gaulin MS45 Homogenizer - 3000 PSI

APV Gaulin Homogenizer. Model: MS45-3TPS. S/N: 59211977. Min/Max Flowrate with 2.75 inch plungers: 1700 to 3630 GPH. Max pressure: 3,000 PSI. Motor: 100 HP, 1185 RPM, 460V, 122 amps, 3-phase, 60 Hz, Frame 444T. Tapered seat poppet valve cylinder. Plunger diameter: 2.75”. Previously running at a Campbell’s Soup plant. Estimated weight: 9,500 lbs. Overall dimensions: 104 in. L x 54 in. W x 68 in. H.

Product Details

  • Stock No: RCSC323.300
  • Manufacturer: APV
  • Model: MS45-3TPS
  • Serial Number: 59211977

Homogenizer Details

  • Rated Capacity (GPH): 3630
  • Maximum Operating Pressure (PSI): 3000
  • Number of Stages: 1
  • Valve Seats Type: Poppet

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 100
  • Motor RPM: 1185
  • Motor Voltage: 460
  • Motor Amps: 122
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444T

Dimensions:

  • Length (Inches): 104
  • Width (Inches): 54
  • Height (Inches): 68

Additional Product Details

  • Previously Used With: Previously running at a Campbell’s Soup plant.
APV Gaulin MS45 Homogenizer - 3000 PSI
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed