- Product Details
APV Junior HTST Skid
APV Junior HTST Skid. Capacity: up to 2 gpm. APV Plate Heat Exchanger. Holding tubes: 1 in. dia by 201 in. long = .6833 gallons. Tri-Flo Centrifugal Pump, 1 HP Baldor Motor 3600 RPM 230/460V. Stainless Steel Balance Tank- 11 Gallon. Inlets: (2) 1-1/2 in. dia. S-line fittings (holding tube), (4) 1 in. dia. S-line fittings (heat exchanger). Outlets: (4) 1 in. dia. S-line fittings (holding tube), (4) 1 in. dia. S-line fittings (heat exchanger). Overall dimensions: 77 in. L x 48 in. W x 75 in. H.
Product Details
- Stock No: RLOL488.5a
- Manufacturer: APV
HTST Details
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!