APV M3-107-10 Positive Displacement Pump

APV M3-107-10 Positive Displacement Pump

APV Crepaco Stainless Steel Positive Displacement Pump. Model: M3-107-10. S/N: PP-0996-0299. MAWP: 145 psig. Inlets/outlets: (2) 3 in. dia. ACME fittings. Overall dimensions: 1 ft. 4 in. L x 1 ft. 8 in. W x 1 ft. 4 in. H.

Product Details
  • Stock No: RBFM1069.10
  • Manufacturer: APV
  • Model: M3-107-10
  • Serial Number: PP-0996-0299
Pump Details
  • Pump Type: Positive Displacement
  • Maximum Pressure MAWP (PSI): 145
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet Type 1: ACME
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 3
  • Inlet/Outlet Type 2: ACME
  • Inlet/Outlet Size (Inches) 4: 1.5
Previous Refrigerant
Motor Details
Dimensions:
  • Length (Inches): 16
  • Width (Inches): 20
  • Height (Inches): 16
Additional Product Details
APV M3-107-10 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed