APV Plate Heat Exchanger - 498 sq. ft.
APV Plate Heat Exchanger. Model: SR35-S. S/N: 14722. (2) Dividers. (3) Sections. Number of plates: 40 (header), 57 (middle), 17 (floater). Total: 114. Heat Transfer Surface Area: approx. 498 sq. ft. Fixed end ports: (4) 3 in. dia. ACME fittings. Divider Inlets: (3) 3 in. dia. ACME fittings. Outlets: (3) 3 in. dia. ACME fittings, (1) 2 in. dia. ACME fitting. Terminal ports: (4) 3 in. dia. ACME fittings. Overall dimensions: 8 ft. L x 2 ft. 8 in. W x 6 ft. 4 in. H.
Product Details
- Stock No: HDRG095.8a
- Manufacturer: APV
- Model: SR35-S
- Serial Number: 14722
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!