APV Plate Pasteurizer System

APV Plate Pasteurizer System

APV Plate Pasteurizer System. APV plate heat exchanger. Type: HXL. S/N: 1596 5499. Total of 104 stainless steel plates. (3) divisions: 1st division: 22 plates, 2nd division 61 plates, 3rd division 21 plates. Plate dimensions: 9-1/8 in. W x 2 ft. 9 in. H. 8 in. side to side port, 2 ft. 8 in. top to bottom port. Unit has (3) total centrifugal pumps. Stainless Steel tank with 3 in. dia. spray ball. Tank dimensions: 2 ft. 11-1/2 in. dia. x 3 ft. straight wall. 150 Gallon vertical stainless steel feed tank. (1) Ladish Co. electrical box: Model no. 48-354. Overall dimensions: 8 ft. L x 6 ft. W x 8 ft. H.

Product Details

  • Stock No: SCJC344.35
  • Manufacturer: APV

HTST Details

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Plate Pasteurizer System
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed