APV Positive Displacement Pump

APV Positive Displacement Pump

APV Positive Displacement Pump. Model: 6R+BS. Flow rate for new pump is 260 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. U.S. Electrical Motors Co. 5 hp, 1750 rpm, 208-230/460 v, 14.2-12.8/6.4 a, 60 Hz, 3 phase. Dodge APG drive: 10 in hp, 230.26 out rpm, 2630 torque, 7.600 ratio. (2) 5-5/8 in. rubber lobe rotors. Stainless steel base mounted. Inlet/outlet: (2) 3 in. S-line. Overall dimensions: 4 ft. 4 in. L x 1 ft. 11 in. W x 2 ft. 1 in. H.(ACN133).

Product Details
  • Stock No: SCJC152.7
  • Manufacturer: APV
  • Model: 6R+BS
  • Serial Number: P-6755-0997
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed