APV Puma Pump Stainless Steel

APV Puma Pump Stainless Steel

APV Puma pump, Size 2-½ - 2, S/N U5851. Inlet size 2-½ in. outlet size 2 in. Brook Electric Motor 440 volt, 6.9 amps, 3,450 rpm, 60 Hz, 3 phase, 5 hp. Impeller Size 4-½ in.

Product Details

  • Stock No: 25.5
  • Manufacturer: APV
  • Serial Number: U5851

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Puma Pump Stainless Steel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed