APV Puma Sanitary Centrifugal Pump

APV Puma Sanitary Centrifugal Pump

APV Puma Sanitary Centrifugal Pump. Model: 1-1/2-2-7. Flow rate for new pump is 90 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Impeller diameter: 4 in. Seal option: double mechanical seals. (1) Connection box for motor. Brook Crompton electric motor, 1-1/2 hp, 3450 rpm, 230/460 V, 4.10/2.07 A, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. S-line fitting. Outlet: (1) 1-1/2 in. dia. S-line fitting. Overall dimensions: 1 ft. 11 in. L x 9-1/2 in. W x 1 ft. 1 in. H.

Product Details

  • Stock No: CPSS1.8
  • Manufacturer: APV
  • Model: 1-1/2-2-7
  • Serial Number: A5346

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Puma Sanitary Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed