APV Puma Size 2 Centrifugal Pump

APV Puma Size 2 Centrifugal Pump

(2) APV Puma Centrifugal Pump. S/N: 12654. Size: 2-3-9. Impeller diameter: 5-1/2 in. Siemens Motor, 5 hp, 1730 rpm, 230/460 V, 13.0/6.5 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. ACME fitting. Outlets: (1) 2 in. dia. ACME fitting. 1st pump overall dimensions: 2 ft. L x 1 ft. 6 in. W x 11-1/2 in. H. 2nd pump overall dimensions: 2 ft. L x 1 ft. 2 in. W x 1 ft. H.

Product Details

  • Stock No: HDDF148H
  • Manufacturer: APV
  • Serial Number: 12654

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Puma Size 2 Centrifugal Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed