APV R3 Rectangular Inlet Positive Displacement Pump

APV R3 Rectangular Inlet Positive Displacement Pump

APV R3 Positive Displacement Pump on cart with hopper infeed. Pump nameplate missing. Rectangular inlet: 2 in. x 4 in. Outlet: 2 in. Tri-Clamp. 5-lobe rubber impellers. Sterling electric motor: 0.75 HP, 220/440V, 2.4/1.2 amp, 60 Hz, 3-phase.

Product Details

  • Stock No: SCJC218.3
  • Manufacturer: APV
  • Model: R3-RI

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Sterling
  • Motor Horsepower(HP): 0.75
  • Motor Voltage: 220/440V
  • Motor Amps: 2.4/1.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

Additional Product Details

  • Known Issues or Problems: Pump nameplate missing
APV R3 Rectangular Inlet Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed