APV R57 Plate Heat Exchanger - 1044 Sq. Ft.

APV R57 Plate Heat Exchanger - 1044 Sq. Ft.

APV Plate Heat Exchanger. Model: R57. Stainless steel plates: (167). Section 1: (37) plates, Section 2: (113) plates, Section 3: (17) plates. Overall plate dimensions: 1 ft. 4 ½ in. x 5 ft. 1-3/8 in. Heat transfer surface area measured from: 1 ft. 3 in. x 5 ft. as approximately 1044 sq. ft. Maximum temperature: 239°F. Maximum pressure: 200 psig. Fixed end ports: (3) 4 in. Movable end ports: (3) 4-1/2 in. Divider 1 ports: (2) 2-1/2 in., (1) 3 in. Divider 2 ports: (1) 2 in., (1) 2-1/2 in. Overall dimensions: 7 ft. 6 in. L x 2 ft. 1 in. W x 5 ft. 10 in. H.

Product Details

  • Stock No: SAF162a.8
  • Manufacturer: APV
  • Model: R57
  • Serial Number: 25590

Heat Exchanger Details

  • Heat Transfer Surface Area (SQ FT): 1044
  • Plate Material: Stainless Steel
  • Number of Plates: 167
  • Number of Sections: 3
  • MAWP (PSI at temp): 200 psig @ 239°F
  • Inlets & Outlets Description: Fixed end ports: (3) 4 in. Movable end ports: (3) 4-1/2 in. Divider 1 ports: (2) 2-1/2 in., (1) 3 in. Divider 2 ports: (1) 2 in., (1) 2-1/2 in

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 90
  • Width (Inches): 25
  • Height (Inches): 70

Additional Product Details

APV R57 Plate Heat Exchanger - 1044 Sq. Ft.
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed