APV Tweedy T70 Dough Mixer

APV Tweedy T70 Dough Mixer

2000 APV Tweedy Dough Mixer with Inverter Control for Small Scale or Testing Applications. Model: T70 MIXER. Machine Number: 401/1. Year / Contract: 2000 AF990024. APV Stainless Control Panel S/N: AF990024. For Bakery applications, comes with 4 additional interchangeable mixing blade change parts. The Tweedy Mixer was originally a development of the Chorleywood Bread Process for a uniform, high-end dough product with user-friendly controls (Baker Perkins). Mixing Vessel designed for vacuum service, 19.75 in. dia. x 27.5 in. deep (4.875 Cu. Ft, ~36 gallons). The vacuum mixing option increases bread loaf volume, variable crumb texture, and structure. Maximum batch size: 54 Kg(119 lbs). Minimum batch size: 25 Kg (55 lbs). Maximum flour capacity: 32 Kg (70.5 lbs). Electrical Requirements: SEW 11 kW (14.7 HP), 1160 RPM, 230/460V, 3-phase (mixer motor). SEW 0.55 kW (0.73 HP), 230/460V, 3-phase (tilt function). 120V 1-phase (controls). Includes Allen Bradley AB PanelView 600 mounted in a stainless steel wash-down control cabinet (panel S/N: AF990024). Pump is manufactured by The Utile Engineering Co. Ltd, model D26, S/N: M 104418. Allen Bradley Rockwell manuals for controls, modules, power supplies, VFD units, etc included. Refer to the PDF file link below for more pictures of what is included. (ACN1700)

Product Details

  • Stock No: SGMPM086.41
  • Manufacturer: APV
  • Model: T70 MIXER
  • Serial Number: 401/1

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 3
  • If Multiple Motors, Motor Descriptions vs specs: (1)1.7 SEW Euodrive Mixer Motor, (1) 0.73 hp SEW Motor, and (1) 2.95 hp WEG Motor

Dimensions:

  • ACN: 1700

Additional Product Details

  • Year of Manufacture: 2000
APV Tweedy T70 Dough Mixer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed