- Product Details
Aquafine Corporation CSL Series UV Sterilizer
Aquafine Corporation CSL™ Series UV Sterilizer. Model: CSL-12R. Disinfection flow rates: 156 gpm @ 99% UVT. Materials of construction: 316L stainless steel treatment chamber and a 304 stainless steel control panel. Paragon Electric Co. Timing Motor: Model no. 7007-00. 120 V, 60 Hz. Minimum and maximum operating temperature ranges: 50°F → 100°F. Maximum operating pressure: 120 PSI. Required operating power: 540 watts. Power requirements: 118 VAC, 7.5 A, 60 Hz. Inlets/outlets: (2) 3-1/2 in. flange with (4) ¾ in. mounting holes dia, 4-1/4 in. adjacent, 6 in. opposite. (1) ¾ in. FNPT drain. U.V. lamp operational display. Applications include: Disinfection and ozone destruction with markets to include: Food & Beverage, Life Sciences, and Microelectronics. Sterilizer dimensions: 3 ft. 8 in. L X 1 ft. 2 ½ in. W X 1 ft. 11 in. H. Overall dimensions: 3 ft. 8 in. L. x 1 ft. 6-3/8 in. W. x 4 ft. 2-3/4 in. H.(ACN100).
Product Details
- Stock No: TACJ0455.4
- Manufacturer: Aquafine Corporation
- Model: CSL-12R
- Serial Number: I112011
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Paragon Electric Co.
- Motor Voltage: 120
- Motor Hertz (Hz): 60
Dimensions:
- Length (Inches): 44
- Width (Inches): 18.375
- Height (Inches): 50.75
- ACN: 100
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!