- Product Details
Arrow D10-04-V 1/2 Pneumatic Desiccant Filter Air System Dryer
Arrow Pneumatic Desiccant Dryer. Model: D10-04-V 1/2. Bowl Metal - Max Psig: 250. Temperature Range: 40 to 175 F. Sight Glass - Max Psig: 250. Temperature Range: 40 to 120 F. 1/2 NPT.
Product Details
- Stock No: CBRE39
- Manufacturer: Arrow
- Model: D10-04-V 1/2
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 15
- Width (Inches): 10
- Height (Inches): 5
- Weight (LBS): 20
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


















