Arrow Pneumatics Refrigerated Air Dryer

Arrow Pneumatics Refrigerated Air Dryer

Arrow Pneumatics Refrigerated Air Dryer. Model: 3514, S/N:11703. Refrigerant: R-22. Compressor: 3 hp, 230 V, 3 phase, 60 Hz, 15.1RLA, 72 LRA, KW input: 3.75. Inlet: 3 in. NPT. Outlet: 3 in NPT. Flow capacity: 500 SCFM. Overall dimensions: 45 in. L x 30 in. W x 56-1/2 in. H. To avoid unnecessary maintenance or breakdowns your compressed air must be dry and clean. Air dryers can help minimize the amount of moisture that is generated from your compressed air system. Arrow Pneumatics refrigerant air dryers are energy efficient, with air-to-air and refrigerant-to-air heat exchangers to reduce energy consumption.

Product Details

  • Stock No: DSBI212.5a
  • Manufacturer: Arrow Pneumatics
  • Model: 3514
  • Serial Number: 11703

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Arrow Pneumatics Refrigerated Air Dryer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed