Arrowhead Conveyor Corporation Bottle Conveyor

Arrowhead Conveyor Corporation Bottle Conveyor

Arrowhead Stainless Steel Table Top Transfer Conveyor. Model: 066180-98, E-27358. Maximum product width: 3 in. Effective conveyor length: 38 in. L. Reliance Electric Motor, 1.5 hp, 1725 rpm, 208-230/460 V, 4.4-4.74/2.2 amps, 60 Hz, 3 phase. Dodge Tigear, Model: MR94668L1, 15 ratio, 115 rpm (final), 1030 in-lbs torque. Infeed and exit height: 38 in. H. Overall dimensions: 54-1/2 in. L x 24-1/2 in. W x 46-1/2 in. H.

Product Details

  • Stock No: SUBF262.4a
  • Manufacturer: Arrowhead Conveyor
  • Model: 066180-98, E-27358

Conveyor Details

  • Conveyor Type: Bottle Conveyor
  • Conveyor Width (inches): 3
  • Conveyor Length (inches): 38

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 4.4-4.74/2.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 54.5
  • Width (Inches): 24.5
  • Height (Inches): 46.5

Additional Product Details

Arrowhead Conveyor Corporation Bottle Conveyor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed